Indexable Cutting Head Unit, MH16 MVXNL3-CFT, 0.9400 in L, Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 912-000-010

  • Zoro # G9232727


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.9400 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH16 MVXNL3-CFT
For Use With
VNMG 332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-010
Zoro #
G9232727
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.9400 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Insert Size
332
Min. Bore Dia.
1.4350 in
Connection Size
MH16 (1 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH16 MVXNL3-CFT
For Use With
VNMG 332
Inscribed Circle
3/8"
Min. Bore
1.435"
Left/Right Hand
Left Hand
ANSI Number
MH16 MVXNL3-CFT
Lead Angle
5 Degrees
Mounting Style
Clamp And Lock Pin
Rake
Negative
Type
Turning
Cutting Edge Type
5 Degrees
Style
Chatter-Free
Cutting Direction
Left Hand
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Side Cutting Edge Angle
5 Degrees
Center to Cutting Tip
7/8 in
Insert Style
VNMG
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Toolholder Style
MVXN
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, MVXN, Left Hand, Center to Cutting Tip 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.