Indexable Cutting Head Unit, MH16 MVXNR3-CFT, 0.9400 in L, Steel, 35 Degrees Diamond Insert Shape
Mfr # 912-000-011
Zoro # G9232736
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Overall Length
0.9400 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH16 MVXNR3-CFT
Lead Angle
5 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
912-000-011
Zoro #
G9232736
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.9400 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Insert Size
332
Connection Size
MH16 (1 in Head Diameter)
Min. Bore Dia.
1.4350 in
Description
Indexable Cutting Head Unit, MVXN, Right Hand, Center to Cutting Tip 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.