Shop ULTRA-DEX USA

Indexable Cutting Head Unit, MH16 SCLCL3-CFT, 0.7900 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-014
  • Zoro # G9232763

product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7900 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH16 SCLCL3-CFT
Min. Bore
1.200"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
912-000-014
Zoro #
G9232763
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7900 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Min. Bore Dia.
1.2000 in
Connection Size
MH16 (1 in Head Diameter)
Wire Rope Length
0.7900 in
Length
0.7900 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH16 SCLCL3-CFT
Min. Bore
1.200"
Mounting Style
Screw Lock
ANSI Number
MH16 SCLCL3-CFT
For Use With
CCMT 32.51
Type
Turning
Left/Right Hand
Left Hand
Cutting Edge Type
-5 Degrees
Rake
Positive
Style
Chatter-Free
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Toolholder Style
SCLC
Center to Cutting Tip
5/8 in
Number of Coolant Holes
1
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Insert Style
CCMT
Hardware Required
Insert Screw MTS-35, Key T-15
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Compatible Hardware
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Cutting Head Unit, SCLC, Left Hand, Center to Cutting Tip 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.