Indexable Cutting Head Unit, MH16 STUCR2-CFT, 0.7900 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-021

  • Zoro # G9232815


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7900 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 STUCR2-CFT
For Use With
TCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-021
Zoro #
G9232815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7900 in
Bar Dia.
1.000"
Insert Thickness
0.0937"
Insert Size
21.51
Connection Size
MH16 (1 in Head Diameter)
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 STUCR2-CFT
For Use With
TCMT 21.51
Min. Bore
1.200"
ANSI Number
MH16 STUCR2-CFT
Cutting Edge Type
-3 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Rake
Positive
Type
Turning
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Style
Chatter-Free
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Hardware Required
Insert Screw MTS-255, Key T-7
Compatible Hardware
Insert Screw MTS-255, Key T-7
Insert Style
TCMT
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Number of Coolant Holes
1
Center to Cutting Tip
5/8 in
Toolholder Style
STUC
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in

Description

Indexable Cutting Head Unit, STUC, Right Hand, Center to Cutting Tip 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.