Indexable Cutting Head Unit, MH20 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-027

  • Zoro # G9232894


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
Lead Angle
-3 Degrees
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-027
Zoro #
G9232894
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Insert Size
432
Connection Size
MH20 (1-1/4 in Head Diameter)
Min. Bore Dia.
1.7050 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH20 MDUNL4-CFT
Lead Angle
-3 Degrees
Left/Right Hand
Left Hand
Mounting Style
Clamp And Lock Pin
Min. Bore
1.705"
Type
Turning
Style
Chatter-Free
Cutting Edge Type
-3 Degrees
ANSI Number
MH20 MDUNL4-CFT
Rake
Negative
Inscribed Circle
1/2"
For Use With
DNMG 432
Cutting Direction
Left Hand
Hardware Required
Clamp CL-20, Clamp Screw XNS-48, Lock Pin NL-46, Shim IDSN-433
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
1 in
Toolholder Style
MDUN
Cutting Application
Boring
Insert Style
DNMG
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-48, Lock Pin NL-46, Shim IDSN-433

Description

Indexable Cutting Head Unit, MDUN, Left Hand, Center to Cutting Tip 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.