Indexable Cutting Head Unit, MH20 MVUNR3-CFT, 1-5/8 in L, Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 912-000-034

  • Zoro # G9232964


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
Style
Chatter-Free
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-034
Zoro #
G9232964
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Insert Size
332
Min. Bore Dia.
1.7050 in
Connection Size
MH20 (1-1/4 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH20 MVUNR3-CFT
Style
Chatter-Free
Lead Angle
-3 Degrees
Type
Turning
Left/Right Hand
Right Hand
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
ANSI Number
MH20 MVUNR3-CFT
Mounting Style
Clamp And Lock Pin
For Use With
VNMG 332
Min. Bore
1.705"
Rake
Negative
Cutting Direction
Right Hand
Insert Style
VNMG
Coolant Fed
Coolant Through
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-3 Degrees
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Center to Cutting Tip
1 in
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Toolholder Style
MVUN
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/8 in

Description

Indexable Cutting Head Unit, MVUN, Right Hand, Center to Cutting Tip 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.