Indexable Cutting Head Unit, MH20 MVXNL3-CFT, 1 in L, Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 912-000-035

  • Zoro # G9232973


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH20 MVXNL3-CFT
For Use With
VNMG 332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-035
Zoro #
G9232973
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Insert Size
332
Connection Size
MH20 (1-1/4 in Head Diameter)
Min. Bore Dia.
1.7050 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH20 MVXNL3-CFT
For Use With
VNMG 332
Cutting Edge Type
5 Degrees
Left/Right Hand
Left Hand
Type
Turning
Inscribed Circle
3/8"
ANSI Number
MH20 MVXNL3-CFT
Min. Bore
1.705"
Mounting Style
Clamp And Lock Pin
Rake
Negative
Lead Angle
5 Degrees
Style
Chatter-Free
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Cutting Application
Boring
Side Cutting Edge Angle
5 Degrees
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Toolholder Style
MVXN
Insert Style
VNMG
Center to Cutting Tip
1 in

Description

Indexable Cutting Head Unit, MVXN, Left Hand, Center to Cutting Tip 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.