Indexable Cutting Head Unit, MH20 MWLNL4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape

  • Mfr # 912-000-037

  • Zoro # G9232991


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Trigon
Min. Bore
1.470"
Inscribed Circle
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-037
Zoro #
G9232991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
1.4700 in
Connection Size
MH20 (1-1/4 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Trigon
ANSI Code
MH20 MWLNL4-CFT
Min. Bore
1.470"
Inscribed Circle
1/2"
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Style
Chatter-Free
For Use With
WNMG 432
Mounting Style
Clamp And Lock Pin
Rake
Negative
Cutting Edge Type
-5 Degrees
Type
Turning
ANSI Number
MH20 MWLNL4-CFT
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Insert Style
WNMG
Cutting Application
Boring
Insert Inscribed Circle
1/2 in
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
0.7650 in
Side Cutting Edge Angle
-5 Degrees
Toolholder Style
MWLN
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433

Description

Indexable Cutting Head Unit, MWLN, Left Hand, Center to Cutting Tip 0.7650 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.