Indexable Cutting Head Unit, MH20 SCLCL3-CFT, 1-1/4 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-041

  • Zoro # G9233034


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/4 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH20 SCLCL3-CFT
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-041
Zoro #
G9233034
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in
Insert Thickness
0.1562"
Bar Dia.
1.250"
Insert Size
32.51
Connection Size
MH20 (1-1/4 in Head Diameter)
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH20 SCLCL3-CFT
Left/Right Hand
Left Hand
Rake
Positive
Min. Bore
1.470"
Lead Angle
-5 Degrees
For Use With
CCMT 32.51
Cutting Edge Type
-5 Degrees
Type
Turning
Style
Chatter-Free
Mounting Style
Screw Lock
Inscribed Circle
3/8"
ANSI Number
MH20 SCLCL3-CFT
Cutting Direction
Left Hand
Toolholder Style
SCLC
Compatible Hardware
Insert Screw MTS-35, Key T-15
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Hardware Required
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.7650 in
Insert Style
CCMT
Insert Inscribed Circle
3/8 in
Number of Coolant Holes
1

Description

Indexable Cutting Head Unit, SCLC, Left Hand, Center to Cutting Tip 0.7650 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.