Indexable Cutting Head Unit, MH20 STUCL3-CFT, 1-1/4 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-047

  • Zoro # G9233077


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/4 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH20 STUCL3-CFT
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-047
Zoro #
G9233077
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in
Insert Thickness
0.1562"
Bar Dia.
1.250"
Insert Size
32.51
Connection Size
MH20 (1-1/4 in Head Diameter)
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH20 STUCL3-CFT
Inscribed Circle
3/8"
Min. Bore
1.470"
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
For Use With
TCMT 32.51
Style
Chatter-Free
Type
Turning
Rake
Positive
Cutting Edge Type
-3 Degrees
ANSI Number
MH20 STUCL3-CFT
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Number of Coolant Holes
1
Toolholder Style
STUC
Coolant Fed
Coolant Through
Insert Style
TCMT
Center to Cutting Tip
0.7650 in
Insert Clearance Angle
7 Degrees
Hardware Required
Insert Screw MTS-35, Key T-15
Compatible Hardware
Insert Screw MTS-35, Key T-15

Description

Indexable Cutting Head Unit, STUC, Left Hand, Center to Cutting Tip 0.7650 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.