Indexable Cutting Head Unit, MH24 MCLNL5-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-054

  • Zoro # G9233165


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
Type
Turning
For Use With
CNMG 543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-054
Zoro #
G9233165
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Insert Thickness
0.2500"
Insert Size
543
Connection Size
MH24 (1-1/2 in Head Diameter)
Min. Bore Dia.
1.7600 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH24 MCLNL5-CFT
Type
Turning
For Use With
CNMG 543
Style
Chatter-Free
Min. Bore
1.760"
Mounting Style
Clamp And Lock Pin
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Inscribed Circle
5/8"
ANSI Number
MH24 MCLNL5-CFT
Cutting Edge Type
-5 Degrees
Rake
Negative
Cutting Direction
Left Hand
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-56
Center to Cutting Tip
0.8900 in
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Insert Style
CNMG
Toolholder Style
MCLN
Insert Inscribed Circle
5/8 in
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-56
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, MCLN, Left Hand, Center to Cutting Tip 0.8900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.