Indexable Cutting Head Unit, MH24 MCLNR4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-055

  • Zoro # G9233174


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
Inscribed Circle
1/2"
Min. Bore
1.760"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-055
Zoro #
G9233174
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
1.7600 in
Connection Size
MH24 (1-1/2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH24 MCLNR4-CFT
Inscribed Circle
1/2"
Min. Bore
1.760"
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Type
Turning
For Use With
CNMG 432
ANSI Number
MH24 MCLNR4-CFT
Mounting Style
Clamp And Lock Pin
Style
Chatter-Free
Rake
Negative
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Insert Style
CNMG
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ICSN-433
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ICSN-433
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MCLN
Center to Cutting Tip
0.8900 in
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Cutting Application
Boring

Description

Indexable Cutting Head Unit, MCLN, Right Hand, Center to Cutting Tip 0.8900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.