Indexable Cutting Head Unit, MH24 MSKNL4-CFT, 1.7440 in L, Steel, Square Insert Shape

  • Mfr # 912-000-061

  • Zoro # G9233235


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.7440 in
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH24 MSKNL4-CFT
Cutting Edge Type
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-061
Zoro #
G9233235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.7440 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Insert Size
432
Connection Size
MH24 (1-1/2 in Head Diameter)
Min. Bore Dia.
1.7600 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH24 MSKNL4-CFT
Cutting Edge Type
15 Degrees
Mounting Style
Clamp And Lock Pin
Type
Turning
Rake
Negative
Left/Right Hand
Left Hand
Inscribed Circle
1/2"
Style
Chatter-Free
Lead Angle
15 Degrees
For Use With
SNMG 432
Min. Bore
1.760"
ANSI Number
MH24 MSKNL4-CFT
Cutting Direction
Left Hand
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Center to Cutting Tip
0.8900 in
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Side Cutting Edge Angle
15 Degrees
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Toolholder Style
MSKN
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Insert Style
SNMG

Description

Indexable Cutting Head Unit, MSKN, Left Hand, Center to Cutting Tip 0.8900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.