Indexable Cutting Head Unit, MH24 MTUNR4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-065

  • Zoro # G9233271


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 MTUNR4-CFT
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-065
Zoro #
G9233271
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH24 (1-1/2 in Head Diameter)
Min. Bore Dia.
1.7600 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 MTUNR4-CFT
Style
Chatter-Free
Inscribed Circle
1/2"
Rake
Negative
Min. Bore
1.760"
Lead Angle
-3 Degrees
Mounting Style
Clamp And Lock Pin
Cutting Edge Type
-3 Degrees
Type
Turning
ANSI Number
MH24 MTUNR4-CFT
Left/Right Hand
Right Hand
For Use With
TNMG 432
Cutting Direction
Right Hand
Center to Cutting Tip
0.8900 in
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MTUN
Insert Clearance Angle
0 Degrees
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ITSN-433
Cutting Application
Boring
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ITSN-433
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-3 Degrees
Insert Style
TNMG
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, MTUN, Right Hand, Center to Cutting Tip 0.8900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.