Indexable Cutting Head Unit, MH24 MVUNR3-CFT, 1-5/8 in L, Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 912-000-067

  • Zoro # G9233296


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Number
MH24 MVUNR3-CFT
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-067
Zoro #
G9233296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Insert Size
332
Connection Size
MH24 (1-1/2 in Head Diameter)
Min. Bore Dia.
2 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH24 MVUNR3-CFT
ANSI Number
MH24 MVUNR3-CFT
Style
Chatter-Free
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
Min. Bore
2.000"
Rake
Negative
Mounting Style
Clamp And Lock Pin
Type
Turning
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
For Use With
VNMG 332
Cutting Direction
Right Hand
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Insert Inscribed Circle
3/8 in
Toolholder Style
MVUN
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
1-1/8 in
Insert Style
VNMG
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Boring
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322

Description

Indexable Cutting Head Unit, MVUN, Right Hand, Center to Cutting Tip 1-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.