Indexable Cutting Head Unit, MH24 MWLNL4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape

  • Mfr # 912-000-070

  • Zoro # G9233323


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Trigon
ANSI Number
MH24 MWLNL4-CFT
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-070
Zoro #
G9233323
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Insert Size
432
Min. Bore Dia.
1.7600 in
Connection Size
MH24 (1-1/2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Trigon
ANSI Code
MH24 MWLNL4-CFT
ANSI Number
MH24 MWLNL4-CFT
For Use With
WNMG 432
Left/Right Hand
Left Hand
Mounting Style
Clamp And Lock Pin
Lead Angle
-5 Degrees
Style
Chatter-Free
Type
Turning
Inscribed Circle
1/2"
Min. Bore
1.760"
Cutting Edge Type
-5 Degrees
Rake
Negative
Cutting Direction
Left Hand
Insert Inscribed Circle
1/2 in
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Insert Clearance Angle
0 Degrees
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Insert Style
WNMG
Center to Cutting Tip
0.8900 in
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Toolholder Style
MWLN
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Cutting Head Unit, MWLN, Left Hand, Center to Cutting Tip 0.8900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.