Indexable Cutting Head Unit, MH28 SDUCL3-CFT, 1-1/4 in L, Steel, 55 Degrees Diamond Insert Shape
Mfr # 912-000-113
Zoro # G9233777
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1-1/4 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH28 SDUCL3-CFT
Mounting Style
Screw Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-000-113
Zoro #
G9233777
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/4 in
Insert Thickness
0.1562"
Bar Dia.
1.750"
Insert Size
32.51
Connection Size
MH28 (1-3/4 in Head Diameter)
Min. Bore Dia.
2.1750 in
Description
Indexable Cutting Head Unit, SDUC, Left Hand, Center to Cutting Tip 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.