Indexable Cutting Head Unit, MH32 MCLNL4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-125

  • Zoro # G9233874


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Number
MH32 MCLNL4-CFT
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-125
Zoro #
G9233874
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH32 MCLNL4-CFT
ANSI Number
MH32 MCLNL4-CFT
Left/Right Hand
Left Hand
Type
Turning
Inscribed Circle
1/2"
Mounting Style
Clamp And Lock Pin
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Style
Chatter-Free
Min. Bore
2.400"
Rake
Negative
For Use With
CNMG 432
Cutting Direction
Left Hand
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ICSN-433
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
1-9/32 in
Insert Style
CNMG
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Boring
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ICSN-433
Toolholder Style
MCLN

Description

Indexable Cutting Head Unit, MCLN, Left Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.