Indexable Cutting Head Unit, MH32 MSKNL6-CFT, 1.7440 in L, Steel, Square Insert Shape

  • Mfr # 912-000-137

  • Zoro # G9233996


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.7440 in
Shank Material
Steel
Insert Shape
Square
Type
Turning
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-137
Zoro #
G9233996
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.7440 in
Bar Dia.
2.000"
Insert Thickness
0.2500"
Insert Size
643
Connection Size
MH32 (2 in Head Diameter)
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH32 MSKNL6-CFT
Type
Turning
Style
Chatter-Free
Cutting Edge Type
15 Degrees
Inscribed Circle
3/4"
Left/Right Hand
Left Hand
Mounting Style
Clamp And Lock Pin
Rake
Negative
Min. Bore
2.400"
Lead Angle
15 Degrees
For Use With
SNMG 643
ANSI Number
MH32 MSKNL6-CFT
Cutting Direction
Left Hand
Toolholder Style
MSKN
Compatible Hardware
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-68, Shim ISSN-633
Insert Clearance Angle
0 Degrees
Insert Style
SNMG
Hardware Required
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-68, Shim ISSN-633
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Boring
Center to Cutting Tip
1-9/32 in
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/4 in
Side Cutting Edge Angle
15 Degrees

Description

Indexable Cutting Head Unit, MSKN, Left Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.