Indexable Cutting Head Unit, MH32 MSKNR4-CFT, 1.7440 in L, Steel, Square Insert Shape

  • Mfr # 912-000-138

  • Zoro # G9234005


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.7440 in
Shank Material
Steel
Insert Shape
Square
Lead Angle
15 Degrees
Mounting Style
Clamp And Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-138
Zoro #
G9234005
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.7440 in
Insert Thickness
0.1875"
Bar Dia.
2.000"
Insert Size
432
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH32 MSKNR4-CFT
Lead Angle
15 Degrees
Mounting Style
Clamp And Lock Pin
Cutting Edge Type
15 Degrees
Style
Chatter-Free
For Use With
SNMG 432
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
ANSI Number
MH32 MSKNR4-CFT
Rake
Negative
Type
Turning
Min. Bore
2.400"
Cutting Direction
Right Hand
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Insert Inscribed Circle
1/2 in
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Side Cutting Edge Angle
15 Degrees
Insert Style
SNMG
Center to Cutting Tip
1-9/32 in
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MSKN
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, MSKN, Right Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.