Indexable Cutting Head Unit, MH32 MSKNR5-CFT, 1.7440 in L, Steel, Square Insert Shape

  • Mfr # 912-000-139

  • Zoro # G9234014


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.7440 in
Shank Material
Steel
Insert Shape
Square
Cutting Edge Type
15 Degrees
Bar Dia.
2.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-139
Zoro #
G9234014
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.7440 in
Bar Dia.
2.000"
Insert Thickness
0.2500"
Insert Size
543
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH32 MSKNR5-CFT
Cutting Edge Type
15 Degrees
Inscribed Circle
5/8"
Mounting Style
Clamp And Lock Pin
Type
Turning
Lead Angle
15 Degrees
For Use With
SNMG 543
Rake
Negative
Style
Chatter-Free
Min. Bore
2.400"
Left/Right Hand
Right Hand
ANSI Number
MH32 MSKNR5-CFT
Cutting Direction
Right Hand
Cutting Application
Boring
Hardware Required
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ISSN-533
Insert Inscribed Circle
5/8 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ISSN-533
Insert Style
SNMG
Side Cutting Edge Angle
15 Degrees
Center to Cutting Tip
1-9/32 in
Coolant Fed
Coolant Through
Toolholder Style
MSKN

Description

Indexable Cutting Head Unit, MSKN, Right Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.