Indexable Cutting Head Unit, MH32 MSKNR6-CFT, 1.7440 in L, Steel, Square Insert Shape

  • Mfr # 912-000-140

  • Zoro # G9234023


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.7440 in
Shank Material
Steel
Insert Shape
Square
Insert Thickness
0.2500"
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-140
Zoro #
G9234023
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.7440 in
Insert Thickness
0.2500"
Bar Dia.
2.000"
Insert Size
643
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH32 MSKNR6-CFT
Rake
Negative
Mounting Style
Clamp And Lock Pin
ANSI Number
MH32 MSKNR6-CFT
Inscribed Circle
3/4"
Type
Turning
Left/Right Hand
Right Hand
Style
Chatter-Free
Cutting Edge Type
15 Degrees
Min. Bore
2.400"
For Use With
SNMG 643
Lead Angle
15 Degrees
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Toolholder Style
MSKN
Compatible Hardware
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-68, Shim ISSN-633
Center to Cutting Tip
1-9/32 in
Side Cutting Edge Angle
15 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/4 in
Cutting Application
Boring
Hardware Required
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-68, Shim ISSN-633
Insert Style
SNMG

Description

Indexable Cutting Head Unit, MSKN, Right Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.