Indexable Cutting Head Unit, MH32 MTUNR4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-143

  • Zoro # G9234057


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 MTUNR4-CFT
Min. Bore
2.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-143
Zoro #
G9234057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 MTUNR4-CFT
Min. Bore
2.400"
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Type
Turning
ANSI Number
MH32 MTUNR4-CFT
Mounting Style
Clamp And Lock Pin
Cutting Edge Type
-3 Degrees
Style
Chatter-Free
For Use With
TNMG 432
Rake
Negative
Cutting Direction
Right Hand
Center to Cutting Tip
1-9/32 in
Insert Inscribed Circle
1/2 in
Toolholder Style
MTUN
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ITSN-433
Coolant Fed
Coolant Through
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ITSN-433
Insert Style
TNMG
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Cutting Head Unit, MTUN, Right Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.