Shop ULTRA-DEX USA

Indexable Cutting Head Unit, MH32 MVUNL3-CFT, 1-5/8 in L, Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 912-000-144
  • Zoro # G9234066

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
Lead Angle
-3 Degrees
Mounting Style
Clamp And Lock Pin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
912-000-144
Zoro #
G9234066
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
2.000"
Insert Size
332
Connection Size
MH32 (2 in Head Diameter)
Min. Bore Dia.
2-1/2 in
Wire Rope Length
1-5/8 in
Length
1-5/8 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH32 MVUNL3-CFT
Lead Angle
-3 Degrees
Mounting Style
Clamp And Lock Pin
Left/Right Hand
Left Hand
For Use With
VNMG 332
Inscribed Circle
3/8"
Style
Chatter-Free
Rake
Negative
Min. Bore
2.500"
Type
Turning
ANSI Number
MH32 MVUNL3-CFT
Cutting Edge Type
-3 Degrees
Cutting Direction
Left Hand
Cutting Application
Boring
Insert Style
VNMG
Center to Cutting Tip
1-3/8 in
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Insert Holding Type
Clamp and Lock Pin
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Toolholder Style
MVUN

Description

Indexable Cutting Head Unit, MVUN, Left Hand, Center to Cutting Tip 1-3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.