Shop ULTRA-DEX USA

Indexable Cutting Head Unit, MH32 MWLNL4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape

  • Mfr # 912-000-148
  • Zoro # G9234102

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Trigon
For Use With
WNMG 432
Style
Chatter-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-148
Zoro #
G9234102
UPC #
-
Country of Origin
United States
Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Trigon
ANSI Code
MH32 MWLNL4-CFT
For Use With
WNMG 432
Style
Chatter-Free
ANSI Number
MH32 MWLNL4-CFT
Rake
Negative
Mounting Style
Clamp And Lock Pin
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Type
Turning
Inscribed Circle
1/2"
Min. Bore
2.400"
Cutting Direction
Left Hand
Insert Style
WNMG
Toolholder Style
MWLN
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Center to Cutting Tip
1-9/32 in
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH32 (2 in Head Diameter)
Min. Bore Dia.
2.4000 in
Wire Rope Length
1-5/8 in
Length
1-5/8 in

Description

Indexable Cutting Head Unit, MWLN, Left Hand, Center to Cutting Tip 1-9/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.