Indexable Cutting Head Unit, MH32 SCLCL4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-156

  • Zoro # G9234181


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH32 SCLCL4-CFT
Cutting Edge Type
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-156
Zoro #
G9234181
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH32 (2 in Head Diameter)
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH32 SCLCL4-CFT
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/2"
Min. Bore
2.400"
Style
Chatter-Free
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Type
Turning
For Use With
CCMT 432
Rake
Positive
ANSI Number
MH32 SCLCL4-CFT
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Compatible Hardware
Insert Screw MTS-4, Key T-20
Toolholder Style
SCLC
Center to Cutting Tip
1-9/32 in
Hardware Required
Insert Screw MTS-4, Key T-20
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Number of Coolant Holes
1
Insert Style
CCMT

Description

Indexable Cutting Head Unit, SCLC, Left Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.