Indexable Cutting Head Unit, MH32 SCLCR4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-157

  • Zoro # G9234197


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH32 SCLCR4-CFT
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-157
Zoro #
G9234197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH32 (2 in Head Diameter)
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH32 SCLCR4-CFT
Type
Turning
Min. Bore
2.400"
Rake
Positive
ANSI Number
MH32 SCLCR4-CFT
For Use With
CCMT 432
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
Style
Chatter-Free
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw MTS-4, Key T-20
Insert Clearance Angle
7 Degrees
Insert Style
CCMT
Insert Inscribed Circle
1/2 in
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Toolholder Style
SCLC
Hardware Required
Insert Screw MTS-4, Key T-20
Number of Coolant Holes
1
Cutting Application
Boring
Center to Cutting Tip
1-9/32 in

Description

Indexable Cutting Head Unit, SCLC, Right Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.