Indexable Cutting Head Unit, MH32 SDUCL3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-158

  • Zoro # G9234206


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH32 SDUCL3-CFT
For Use With
DCMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-158
Zoro #
G9234206
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1562"
Insert Size
32.51
Min. Bore Dia.
2.4250 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH32 SDUCL3-CFT
For Use With
DCMT 32.51
Left/Right Hand
Left Hand
Style
Chatter-Free
Min. Bore
2.425"
Type
Turning
Inscribed Circle
3/8"
Rake
Positive
Cutting Edge Type
-3 Degrees
ANSI Number
MH32 SDUCL3-CFT
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Toolholder Style
SDUC
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Coolant Through
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Inscribed Circle
3/8 in
Insert Style
DCMT
Center to Cutting Tip
1-3/8 in
Compatible Hardware
Insert Screw MTS-35, Key T-15
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees

Description

Indexable Cutting Head Unit, SDUC, Left Hand, Center to Cutting Tip 1-3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.