Indexable Cutting Head Unit, MH32 STUCL3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-162

  • Zoro # G9234224


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 STUCL3-CFT
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-162
Zoro #
G9234224
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1562"
Insert Size
32.51
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 STUCL3-CFT
Style
Chatter-Free
For Use With
TCMT 32.51
Inscribed Circle
3/8"
Left/Right Hand
Left Hand
Type
Turning
Min. Bore
2.400"
Mounting Style
Screw Lock
Rake
Positive
Cutting Edge Type
-3 Degrees
ANSI Number
MH32 STUCL3-CFT
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Compatible Hardware
Insert Screw MTS-35, Key T-15
Insert Style
TCMT
Number of Coolant Holes
1
Hardware Required
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Toolholder Style
STUC
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Cutting Application
Boring
Center to Cutting Tip
1-9/32 in

Description

Indexable Cutting Head Unit, STUC, Left Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.