Indexable Cutting Head Unit, MH40 MCLNR5-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-170

  • Zoro # G9234303


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
Rake
Negative
ANSI Number
MH40 MCLNR5-CFT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-170
Zoro #
G9234303
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.500"
Insert Thickness
0.2500"
Insert Size
543
Min. Bore Dia.
2.9800 in
Connection Size
MH40 (2-1/2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH40 MCLNR5-CFT
Rake
Negative
ANSI Number
MH40 MCLNR5-CFT
Inscribed Circle
5/8"
Lead Angle
-5 Degrees
Min. Bore
2.980"
For Use With
CNMG 543
Type
Turning
Style
Chatter-Free
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Mounting Style
Clamp And Lock Pin
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
1-17/32 in
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
5/8 in
Compatible Hardware
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ICSN-533
Cutting Application
Boring
Insert Style
CNMG
Coolant Fed
Coolant Through
Hardware Required
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ICSN-533
Toolholder Style
MCLN

Description

Indexable Cutting Head Unit, MCLN, Right Hand, Center to Cutting Tip 1-17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.