Indexable Cutting Head Unit, MH40 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-173

  • Zoro # G9234337


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
Rake
Negative
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-173
Zoro #
G9234337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
2.500"
Insert Size
432
Connection Size
MH40 (2-1/2 in Head Diameter)
Min. Bore Dia.
2.9500 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH40 MDUNL4-CFT
Rake
Negative
Style
Chatter-Free
Cutting Edge Type
-3 Degrees
Left/Right Hand
Left Hand
ANSI Number
MH40 MDUNL4-CFT
For Use With
DNMG 432
Type
Turning
Inscribed Circle
1/2"
Lead Angle
-3 Degrees
Mounting Style
Clamp And Lock Pin
Min. Bore
2.950"
Cutting Direction
Left Hand
Cutting Application
Boring
Center to Cutting Tip
1-1/2 in
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
Clamp CL-22, Clamp Screw XNS-48, Lock Pin NL-46, Shim IDSN-433
Insert Style
DNMG
Hardware Required
Clamp CL-22, Clamp Screw XNS-48, Lock Pin NL-46, Shim IDSN-433
Toolholder Style
MDUN
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in

Description

Indexable Cutting Head Unit, MDUN, Left Hand, Center to Cutting Tip 1-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.