Indexable Cutting Head Unit, MH40 MVUNL4-CFT, 1-5/8 in L, Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 912-000-184

  • Zoro # G9234443


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
For Use With
VNMG 432
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-184
Zoro #
G9234443
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.500"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH40 (2-1/2 in Head Diameter)
Min. Bore Dia.
3-1/4 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH40 MVUNL4-CFT
For Use With
VNMG 432
Rake
Negative
Inscribed Circle
1/2"
Cutting Edge Type
-3 Degrees
Style
Chatter-Free
Type
Turning
ANSI Number
MH40 MVUNL4-CFT
Min. Bore
3.250"
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
Mounting Style
Clamp And Lock Pin
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Compatible Hardware
Clamp CL-22, Clamp Screw XNS-48, Lock Pin NL-46, Shim IVSN-432
Cutting Application
Boring
Insert Style
VNMG
Center to Cutting Tip
1-3/4 in
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Toolholder Style
MVUN
Insert Inscribed Circle
1/2 in
Hardware Required
Clamp CL-22, Clamp Screw XNS-48, Lock Pin NL-46, Shim IVSN-432

Description

Indexable Cutting Head Unit, MVUN, Left Hand, Center to Cutting Tip 1-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.