Indexable Cutting Head Unit, MH40 MWLNR4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape

  • Mfr # 912-000-190

  • Zoro # G9234504


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Trigon
ANSI Code
MH40 MWLNR4-CFT
For Use With
WNMG 432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-190
Zoro #
G9234504
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.500"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH40 (2-1/2 in Head Diameter)
Min. Bore Dia.
2.9800 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Trigon
ANSI Code
MH40 MWLNR4-CFT
For Use With
WNMG 432
ANSI Number
MH40 MWLNR4-CFT
Cutting Edge Type
-5 Degrees
Rake
Negative
Lead Angle
-5 Degrees
Type
Turning
Mounting Style
Clamp And Lock Pin
Style
Chatter-Free
Min. Bore
1.200"
Left/Right Hand
Right Hand
Inscribed Circle
1/2"
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Style
WNMG
Center to Cutting Tip
1-1/2 in
Toolholder Style
MWLN
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Insert Clearance Angle
0 Degrees
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Insert Inscribed Circle
1/2 in

Description

Indexable Cutting Head Unit, MWLN, Right Hand, Center to Cutting Tip 1-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.