Indexable Cutting Head Unit, MH40 SDUCL3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-197

  • Zoro # G9234574


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH40 SDUCL3-CFT
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-197
Zoro #
G9234574
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1562"
Bar Dia.
2.500"
Insert Size
32.51
Connection Size
MH40 (2-1/2 in Head Diameter)
Min. Bore Dia.
2.8000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH40 SDUCL3-CFT
Mounting Style
Screw Lock
Inscribed Circle
3/8"
Style
Chatter-Free
Min. Bore
2.800"
Rake
Positive
For Use With
DCMT 32.51
Cutting Edge Type
-3 Degrees
Type
Turning
ANSI Number
MH40 SDUCL3-CFT
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
SDUC
Insert Clearance Angle
7 Degrees
Insert Style
DCMT
Center to Cutting Tip
1-1/2 in
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Holding Type
Screw On
Cutting Application
Boring
Compatible Hardware
Insert Screw MTS-35, Key T-15

Description

Indexable Cutting Head Unit, SDUC, Left Hand, Center to Cutting Tip 1-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.