Indexable Cutting Head Unit, SH16 SDUCR3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-210
  • Zoro # G9237304
product price: 
$
282.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
Min. Bore
1.260"
Inscribed Circle
3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-210
Zoro #
G9237304
UPC #
-
Country of Origin
United States
Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH16 SDUCR3
Min. Bore
1.260"
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Style
Chatter-Free
Type
Turning
Cutting Edge Type
-3 Degrees
For Use With
DCMT 32.52
Rake
Positive
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
ANSI Number
SH16 SDUCR3
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Compatible Hardware
Insert Screw MTS-35, Key T-15
Hardware Required
Insert Screw MTS-35, Key T-15
Center to Cutting Tip
0.6690 in
Insert Style
DCMT
Number of Coolant Holes
1
Cutting Application
Boring
Toolholder Style
SDUC

Dimensions

Overall Length
0.7870 in
Insert Thickness
0.1562"
Bar Dia.
0.984"
Insert Size
32.52
Connection Size
25.00mm
Min. Bore Dia.
1.2600 in
Wire Rope Length
0.7870 in
Length
0.7870 in

Description

Indexable Cutting Head Unit, SDUC, Right Hand, Center to Cutting Tip 0.6690 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.