Indexable Cutting Head Unit, SH16 SDXCL2, 0.5910 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-211

  • Zoro # G9237313


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.5910 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH16 SDXCL2
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-211
Zoro #
G9237313
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.5910 in
Insert Thickness
0.1562"
Bar Dia.
0.984"
Insert Size
21.51
Min. Bore Dia.
1.2990 in
Connection Size
25.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH16 SDXCL2
Type
Turning
Cutting Edge Type
5 Degrees
For Use With
DCMT 21.51
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Min. Bore
1.299"
Left/Right Hand
Left Hand
Lead Angle
5 Degrees
Style
Chatter-Free
ANSI Number
SH16 SDXCL2
Rake
Positive
Cutting Direction
Left Hand
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Toolholder Style
SDXC
Compatible Hardware
Insert Screw MTS-255, Key T-7
Coolant Fed
Coolant Through
Hardware Required
Insert Screw MTS-255, Key T-7
Number of Coolant Holes
1
Cutting Application
Boring
Center to Cutting Tip
0.7090 in
Insert Style
DCMT
Insert Holding Type
Screw On
Side Cutting Edge Angle
5 Degrees

Description

Indexable Cutting Head Unit, SDXC, Left Hand, Center to Cutting Tip 0.7090 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.