Indexable Cutting Head Unit, SH16 SDXCR2, 0.5910 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-212

  • Zoro # G9237322


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.5910 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH16 SDXCR2
ANSI Number
SH16 SDXCR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-212
Zoro #
G9237322
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.5910 in
Bar Dia.
0.984"
Insert Thickness
0.1562"
Insert Size
21.51
Connection Size
25.00mm
Min. Bore Dia.
1.2990 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH16 SDXCR2
ANSI Number
SH16 SDXCR2
Mounting Style
Screw Lock
Style
Chatter-Free
Rake
Positive
Cutting Edge Type
5 Degrees
Type
Turning
Min. Bore
1.299"
For Use With
DCMT 21.51
Lead Angle
5 Degrees
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Toolholder Style
SDXC
Number of Coolant Holes
1
Insert Style
DCMT
Side Cutting Edge Angle
5 Degrees
Center to Cutting Tip
0.7090 in
Hardware Required
Insert Screw MTS-255, Key T-7
Compatible Hardware
Insert Screw MTS-255, Key T-7

Description

Indexable Cutting Head Unit, SDXC, Right Hand, Center to Cutting Tip 0.7090 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.