Indexable Cutting Head Unit, SH16 STFCR2, 0.7870 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-214

  • Zoro # G9237347


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH16 STFCR2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-214
Zoro #
G9237347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Insert Thickness
0.1562"
Bar Dia.
0.984"
Insert Size
21.51
Connection Size
25.00mm
Min. Bore Dia.
1.2600 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH16 STFCR2
Rake
Positive
Cutting Edge Type
0 Degrees
Lead Angle
0 Degrees
For Use With
TCMT 21.51
Min. Bore
1.260"
Type
Turning
Inscribed Circle
1/4"
Style
Chatter-Free
ANSI Number
SH16 STFCR2
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Compatible Hardware
Insert Screw MTS-255, Key T-7
Hardware Required
Insert Screw MTS-255, Key T-7
Insert Holding Type
Screw On
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Insert Style
TCMT
Center to Cutting Tip
0.6690 in
Toolholder Style
STFC
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees
Cutting Application
Boring

Description

Indexable Cutting Head Unit, STFC, Right Hand, Center to Cutting Tip 0.6690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.