Indexable Cutting Head Unit, SH20 DCLNR4, 1.4960 in L, Steel, 80 Degrees Diamond Insert Shape
Mfr # 912-000-218
Zoro # G9237383
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH20 DCLNR4
Lead Angle
-5 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
912-000-218
Zoro #
G9237383
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.4960 in
Insert Thickness
0.1875"
Bar Dia.
1.260"
Insert Size
432
Min. Bore Dia.
1.5750 in
Connection Size
32.00mm
Description
Indexable Cutting Head Unit, DCLN, Right Hand, Center to Cutting Tip 0.8660 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.