Indexable Cutting Head Unit, SH20 DTFNR3, 1.4960 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-222

  • Zoro # G9237426


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 DTFNR3
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-222
Zoro #
G9237426
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Insert Thickness
0.1875"
Bar Dia.
1.260"
Insert Size
332
Min. Bore Dia.
1.5750 in
Connection Size
32.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 DTFNR3
Left/Right Hand
Right Hand
Cutting Edge Type
0 Degrees
Rake
Negative
Type
Turning
Mounting Style
Pullback Clamp
For Use With
TNMG 332
Lead Angle
0 Degrees
ANSI Number
SH20 DTFNR3
Inscribed Circle
3/8"
Min. Bore
1.575"
Style
Chatter-Free
Cutting Direction
Right Hand
Compatible Hardware
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat ITSN-323
Insert Inscribed Circle
3/8 in
Insert Style
TNMG
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Coolant Through
Toolholder Style
DTFN
Center to Cutting Tip
0.8660 in
Hardware Required
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat ITSN-323
Insert Holding Type
Pullback Clamp

Description

Indexable Cutting Head Unit, DTFN, Right Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.