Indexable Cutting Head Unit, SH20 DTUNL3, 1.4960 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-223
  • Zoro # G9237435
product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 DTUNL3
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-223
Zoro #
G9237435
UPC #
-
Country of Origin
United States
Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 DTUNL3
Rake
Negative
Cutting Edge Type
-3 Degrees
Left/Right Hand
Left Hand
Style
Chatter-Free
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Mounting Style
Pullback Clamp
For Use With
TNMG 332
ANSI Number
SH20 DTUNL3
Min. Bore
1.575"
Type
Turning
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Hardware Required
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat ITSN-323
Toolholder Style
DTUN
Insert Holding Type
Pullback Clamp
Compatible Hardware
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat ITSN-323
Insert Style
TNMG
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
0.8660 in
Insert Clearance Angle
0 Degrees

Dimensions

Overall Length
1.4960 in
Insert Thickness
0.1875"
Bar Dia.
1.260"
Insert Size
332
Connection Size
32.00mm
Min. Bore Dia.
1.5750 in
Wire Rope Length
1.4960 in
Length
1.4960 in

Description

Indexable Cutting Head Unit, DTUN, Left Hand, Center to Cutting Tip 0.8660 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.