Indexable Cutting Head Unit, SH20 SCLCR3, 1.2600 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-234

  • Zoro # G9237462


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH20 SCLCR3
ANSI Number
SH20 SCLCR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-234
Zoro #
G9237462
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2600 in
Bar Dia.
1.260"
Insert Thickness
0.1562"
Insert Size
32.52
Connection Size
32.00mm
Min. Bore Dia.
1.5750 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH20 SCLCR3
ANSI Number
SH20 SCLCR3
Style
Chatter-Free
Mounting Style
Screw Lock
For Use With
CCMT 32.52
Inscribed Circle
3/8"
Rake
Positive
Left/Right Hand
Right Hand
Min. Bore
1.575"
Type
Turning
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Compatible Hardware
Insert Screw MTS-35, Key T-15
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Style
CCMT
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
0.8660 in
Toolholder Style
SCLC
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Number of Coolant Holes
1

Description

Indexable Cutting Head Unit, SCLC, Right Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.