Indexable Cutting Head Unit, SH20 SDUCL3, 1.2600 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-237

  • Zoro # G9237496


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
Type
Turning
Min. Bore
1.575"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-237
Zoro #
G9237496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2600 in
Insert Thickness
0.1562"
Bar Dia.
1.260"
Insert Size
32.52
Connection Size
32.00mm
Min. Bore Dia.
1.5750 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDUCL3
Type
Turning
Min. Bore
1.575"
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Style
Chatter-Free
Inscribed Circle
3/8"
Rake
Positive
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
For Use With
DCMT 32.52
ANSI Number
SH20 SDUCL3
Cutting Direction
Left Hand
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Style
DCMT
Number of Coolant Holes
1
Compatible Hardware
Insert Screw MTS-35, Key T-15
Toolholder Style
SDUC
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Hardware Required
Insert Screw MTS-35, Key T-15
Center to Cutting Tip
0.8660 in

Description

Indexable Cutting Head Unit, SDUC, Left Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.