Indexable Cutting Head Unit, SH20 SDUCR3, 1.2600 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-238

  • Zoro # G9237505


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
For Use With
DCMT 32.52
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-238
Zoro #
G9237505
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2600 in
Insert Thickness
0.1562"
Bar Dia.
1.260"
Insert Size
32.52
Min. Bore Dia.
1.5750 in
Connection Size
32.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDUCR3
For Use With
DCMT 32.52
Style
Chatter-Free
Type
Turning
Inscribed Circle
3/8"
Min. Bore
1.575"
Left/Right Hand
Right Hand
ANSI Number
SH20 SDUCR3
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Rake
Positive
Cutting Direction
Right Hand
Hardware Required
Insert Screw MTS-35, Key T-15
Cutting Application
Boring
Toolholder Style
SDUC
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Center to Cutting Tip
0.8660 in
Insert Style
DCMT
Insert Inscribed Circle
3/8 in
Compatible Hardware
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Cutting Head Unit, SDUC, Right Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.