Indexable Cutting Head Unit, SH20 SDXCR3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-240
  • Zoro # G9237523
product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDXCR3
For Use With
DCMT 32.52
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-240
Zoro #
G9237523
UPC #
-
Country of Origin
United States
Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDXCR3
For Use With
DCMT 32.52
Mounting Style
Screw Lock
Lead Angle
5 Degrees
ANSI Number
SH20 SDXCR3
Type
Turning
Left/Right Hand
Right Hand
Min. Bore
1.575"
Inscribed Circle
3/8"
Cutting Edge Type
5 Degrees
Rake
Positive
Style
Chatter-Free
Cutting Direction
Right Hand
Toolholder Style
SDXC
Insert Style
DCMT
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Compatible Hardware
Insert Screw MTS-35, Key T-15
Insert Holding Type
Screw On
Side Cutting Edge Angle
5 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Center to Cutting Tip
0.8660 in
Cutting Application
Boring

Dimensions

Overall Length
0.7870 in
Bar Dia.
1.260"
Insert Thickness
0.1562"
Insert Size
32.52
Min. Bore Dia.
1.5750 in
Connection Size
32.00mm
Wire Rope Length
0.7870 in
Length
0.7870 in

Description

Indexable Cutting Head Unit, SDXC, Right Hand, Center to Cutting Tip 0.8660 in

Ratings & reviews