Shop ULTRA-DEX USA

Indexable Cutting Head Unit, SH20 STFCR3, 1.2600 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-242
  • Zoro # G9237541

product price: 
$
290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 STFCR3
Min. Bore
1.575"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-242
Zoro #
G9237541
UPC #
-
Country of Origin
United States
Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 STFCR3
Min. Bore
1.575"
ANSI Number
SH20 STFCR3
Cutting Edge Type
0 Degrees
Left/Right Hand
Right Hand
Type
Turning
Mounting Style
Screw Lock
Inscribed Circle
3/8"
Rake
Positive
Lead Angle
0 Degrees
Style
Chatter-Free
For Use With
TCMT 32.52
Cutting Direction
Right Hand
Toolholder Style
STFC
Hardware Required
Insert Screw MTS-35, Key T-15
Compatible Hardware
Insert Screw MTS-35, Key T-15
Center to Cutting Tip
0.8660 in
Insert Holding Type
Screw On
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Insert Style
TCMT
Side Cutting Edge Angle
0 Degrees
Cutting Application
Boring

Dimensions

Overall Length
1.2600 in
Insert Thickness
0.1562"
Bar Dia.
1.260"
Insert Size
32.52
Min. Bore Dia.
1.5750 in
Connection Size
32.00mm
Wire Rope Length
1.2600 in
Length
1.2600 in

Description

Indexable Cutting Head Unit, STFC, Right Hand, Center to Cutting Tip 0.8660 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.