Indexable Cutting Head Unit, SH20 STUCR3, 1.2600 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-244

  • Zoro # G9237566


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
Triangle
Bar Dia.
1.260"
ANSI Number
SH20 STUCR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-244
Zoro #
G9237566
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2600 in
Bar Dia.
1.260"
Insert Thickness
0.1562"
Insert Size
32.52
Connection Size
32.00mm
Min. Bore Dia.
1.5750 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 STUCR3
ANSI Number
SH20 STUCR3
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Style
Chatter-Free
Type
Turning
Min. Bore
1.575"
Lead Angle
-3 Degrees
For Use With
TCMT 32.52
Rake
Positive
Cutting Direction
Right Hand
Cutting Application
Boring
Toolholder Style
STUC
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Insert Style
TCMT
Hardware Required
Insert Screw MTS-35, Key T-15
Compatible Hardware
Insert Screw MTS-35, Key T-15
Center to Cutting Tip
0.8660 in
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in

Description

Indexable Cutting Head Unit, STUC, Right Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.