Indexable Cutting Head Unit, SH24 DCLNL4, 1.4960 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-245

  • Zoro # G9237575


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH24 DCLNL4
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-245
Zoro #
G9237575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Bar Dia.
1.575"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH24 DCLNL4
Lead Angle
-5 Degrees
Mounting Style
Pullback Clamp
For Use With
CNMG 432
Type
Turning
Inscribed Circle
1/2"
Min. Bore
1.968"
Style
Chatter-Free
Rake
Negative
Left/Right Hand
Left Hand
Cutting Edge Type
-5 Degrees
ANSI Number
SH24 DCLNL4
Cutting Direction
Left Hand
Center to Cutting Tip
1-1/16 in
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Insert Style
CNMG
Insert Clearance Angle
0 Degrees
Insert Holding Type
Pullback Clamp
Insert Inscribed Circle
1/2 in
Coolant Fed
Coolant Through
Hardware Required
Clamp Assembly PB4-CA, Shim Screw PB4-SS, Shim Seat ICSN-433
Compatible Hardware
Clamp Assembly PB4-CA, Shim Screw PB4-SS, Shim Seat ICSN-433
Number of Coolant Holes
1
Toolholder Style
DCLN

Description

Indexable Cutting Head Unit, DCLN, Left Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.