Indexable Cutting Head Unit, SH24 DCLNR4, 1.4960 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-246

  • Zoro # G9237584


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH24 DCLNR4
Min. Bore
1.968"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-246
Zoro #
G9237584
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Bar Dia.
1.575"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH24 DCLNR4
Min. Bore
1.968"
Type
Turning
Mounting Style
Pullback Clamp
ANSI Number
SH24 DCLNR4
Rake
Negative
Left/Right Hand
Right Hand
Inscribed Circle
1/2"
Style
Chatter-Free
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
For Use With
CNMG 432
Cutting Direction
Right Hand
Cutting Application
Boring
Toolholder Style
DCLN
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Hardware Required
Clamp Assembly PB4-CA, Shim Screw PB4-SS, Shim Seat ICSN-433
Compatible Hardware
Clamp Assembly PB4-CA, Shim Screw PB4-SS, Shim Seat ICSN-433
Insert Holding Type
Pullback Clamp
Insert Style
CNMG
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Center to Cutting Tip
1-1/16 in

Description

Indexable Cutting Head Unit, DCLN, Right Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.