Indexable Cutting Head Unit, SH24 DDUNR4, 1.2600 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-248

  • Zoro # G9237602


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 DDUNR4
Bar Dia.
1.575"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-248
Zoro #
G9237602
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2600 in
Bar Dia.
1.575"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 DDUNR4
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
Mounting Style
Pullback Clamp
Style
Chatter-Free
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
ANSI Number
SH24 DDUNR4
Min. Bore
1.968"
Rake
Negative
Type
Turning
For Use With
DNMG 432
Cutting Direction
Right Hand
Hardware Required
Clamp Assembly PB4-CA, Shim Screw PB4-SS, Shim Seat IDSN-433
Compatible Hardware
Clamp Assembly PB4-CA, Shim Screw PB4-SS, Shim Seat IDSN-433
Cutting Application
Boring
Toolholder Style
DDUN
Number of Coolant Holes
1
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
0 Degrees
Insert Holding Type
Pullback Clamp
Center to Cutting Tip
1-1/16 in
Insert Style
DNMG
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in

Description

Indexable Cutting Head Unit, DDUN, Right Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.